This product requires certification to purchase.

Escutcheon Brilliance Stainless

Delta Faucet

Vero Escutcheon Brilliance Stainless

  • Fast #
  • Part #DRP63970SS
  • Item #4087655
  • Manufacturer Part #RP63970SS
5 out of 5 Customer Rating
Brand image
Delta Faucet

Vero Escutcheon Brilliance Stainless

  • Fast #
  • Part #DRP63970SS
  • Item #4087655
  • Manufacturer Part #RP63970SS
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1000
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Vero
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Height:
17/50
Material:
Brass
UPC:
034449645201