Escutcheon Polished Chrome
Vero Escutcheon Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Vero
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 17/50
- Length:
- 7-1/2
- Material:
- Brass
- UPC:
- 034449645195