This product requires certification to purchase.

Flat Escutcheon in Polished Chrome

Delta Faucet

Vero Flat Escutcheon in Polished Chrome

  • Fast #
  • Part #DRP51036
  • Item #3680325
  • Manufacturer Part #RP51036
3.4 out of 5 Customer Rating
Brand image
Delta Faucet

Vero Flat Escutcheon in Polished Chrome

  • Fast #
  • Part #DRP51036
  • Item #3680325
  • Manufacturer Part #RP51036
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 930
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Vero
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Style:
Flat
FM Approved:
No
GSA Approved:
No
Hardware Included:
No
Height:
3-1/2 in
IAPMO Listed:
No
Length:
8-1/4 in
NSF Certified:
No
UL Listed:
No
UPC:
034449585125
Width:
7-1/2 in