This product requires certification to purchase.

Metal Lever Handle with Temperature Knob and Cover in Polished Chrome

Delta Faucet

Vero Metal Lever Handle with Temperature Knob and Cover in Polished Chrome

  • Fast #
  • Part #DRP62956
  • Item #4052282
  • Manufacturer Part #RP62956
5 out of 5 Customer Rating
Brand image
Delta Faucet

Vero Metal Lever Handle with Temperature Knob and Cover in Polished Chrome

  • Fast #
  • Part #DRP62956
  • Item #4052282
  • Manufacturer Part #RP62956
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1764
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Vero
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Knob
Handle Type:
Lever
Material:
Metal
Number of Handles:
Single Handle
UPC:
034449635424