This product requires certification to purchase.

One Handle Single Function Shower Faucet in Brilliance® Champagne Bronze (Trim Only)

Delta Faucet

Vero® One Handle Single Function Shower Faucet in Brilliance® Champagne Bronze (Trim Only)

  • Fast #
  • Part #DT14253CZWE
  • Item #7290724
  • Manufacturer Part #T14253-CZ-WE
4.8 out of 5 Customer Rating
Brand image
Delta Faucet

Vero® One Handle Single Function Shower Faucet in Brilliance® Champagne Bronze (Trim Only)

  • Fast #
  • Part #DT14253CZWE
  • Item #7290724
  • Manufacturer Part #T14253-CZ-WE
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 84
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Monitor® pressure balance valve keeps water temperature within a safe +/-3° F (+/-1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: Full body spray
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and handshower with the touch of a finger
  • Trim kit only, must order MultiChoice® universal valve separately to complete the unit
  • ADA Compliant
  • Water-efficient faucets and shower heads help you conserve water and protect one of Earth’s most valuable natural resources
  • Shower package includes: valve trim, shower head, and shower arm
  • Designed for use with standard 1/2" U.S. plumbing connections
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Escutcheon Height
5-19/32 in
Escutcheon Width
7-3/32 in
Height
5-59/100 in
Length
5-45/64 in
Shower Arm Reach
15-7/25 in
Showerhead Flow Rate
1.75 gpm
Width
8-21/32 in
Characteristics & Features
Cartridge Type
Pressure Balance
Collection
Vero®
Color Finish Category
Bronze Tones
Color Finish Name
Brilliance Champagne Bronze
Faucet Mount
Wall Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function
Single
Spray Type
Full
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial, Residential
ASME
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
WaterSense Labeled
Yes
UPC
034449842921