This product requires certification to purchase.

One Handle Single Function Shower Faucet in Brilliance® Champagne Bronze (Trim Only)

Delta Faucet

Vero® One Handle Single Function Shower Faucet in Brilliance® Champagne Bronze (Trim Only)

  • Fast #
  • Part #DT17253CZWE
  • Item #7290742
  • Manufacturer Part #T17253-CZ-WE
4.8 out of 5 Customer Rating
Brand image
Delta Faucet

Vero® One Handle Single Function Shower Faucet in Brilliance® Champagne Bronze (Trim Only)

  • Fast #
  • Part #DT17253CZWE
  • Item #7290742
  • Manufacturer Part #T17253-CZ-WE
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 84
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Monitor® pressure balance valve keeps water temperature within a safe +/-3° F (+/-1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: Full body spray
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice® universal valve separately to complete the unit
  • ADA compliant
  • Water-efficient faucets and shower heads help you conserve water and protect one of Earth's most valuable natural resources
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Vero®
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance Champagne Bronze
Escutcheon Height:
5-19/32 in
Escutcheon Width:
7-3/32 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
Height:
5-59/100 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-45/64 in
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
15-7/25 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
UL Listed:
No
UPC:
034449842846
Valve Trim Type:
Pressure Balancing
Width:
8-21/32 in