This product requires certification to purchase.

One Handle Single Function Shower Faucet in Venetian® Bronze (Trim Only)

Delta Faucet

Vero® One Handle Single Function Shower Faucet in Venetian® Bronze (Trim Only)

  • Fast #
  • Part #DT17253RBH2O
  • Item #4274951
  • Manufacturer Part #T17253-RBH2O
5 out of 5 Customer Rating
Brand image
Delta Faucet

Vero® One Handle Single Function Shower Faucet in Venetian® Bronze (Trim Only)

  • Fast #
  • Part #DT17253RBH2O
  • Item #4274951
  • Manufacturer Part #T17253-RBH2O
5 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic spray
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Single function
  • ADA Compliant
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential, Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Vero®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
9-3/4 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Handle Material:
Zinc
Handle Type:
Lever
Height:
7-59/100 in
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
UPC:
034449668019
Width:
7-3/32 in