Single Function Hand Shower in Champagne Bronze (Shower Hose Sold Separately)
Vero® Single Function Hand Shower in Champagne Bronze (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Pallet: 735-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spray settings include: Full body
- Hose sold separately
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Vero®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Faucet Connection Size:
- 1/2 in
- Hand Shower Flow Rate:
- 1.75
- Hose Included:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full Spray
- UPC:
- 034449676861