Single Function Hand Shower in Venetian Bronze
Vero® Single Function Hand Shower in Venetian Bronze
Package Quantity Info:
Each: 1 Pallet: 550-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spray settings include: Full Body
- Hose sold separately
- Requires hose
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Vero®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Connection Size:
- 1/2 in
- Hand Shower Flow Rate:
- 1.75
- Height:
- 8-1/2
- NSF Certified:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full Body
- UPC:
- 034449676878
- WaterSense Labeled:
- Yes
- Width:
- 1-3/8