This product requires certification to purchase.

Single Function Showerhead in Matte Black

Delta Faucet

Vero Single Function Showerhead in Matte Black

  • Fast #
  • Part #DRP91363BL
  • Item #10765059
  • Manufacturer Part #RP91363BL
3.8 out of 5 Customer Rating
Brand image
Delta Faucet

Vero Single Function Showerhead in Matte Black

  • Fast #
  • Part #DRP91363BL
  • Item #10765059
  • Manufacturer Part #RP91363BL
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 288
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Installs in minutes
  • Spray Settings Include: Full Body Spray
  • Soft full spray balances coverage and concentration for a restorative shower experience
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Depth
5-7031/10000 in
Height
2-19/50 in
Showerhead Flow Rate
1.75 gpm
Width
8-3281/5000 in
Characteristics & Features
Collection
Vero
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Brass
Faucet Mount
Wall Mount, Ceiling Mount
Shape
Square
Showerhead Function
Single
Spray Type
Rain, Full
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Type
DRP91363BL
UPC
195205129585