Single Handle Bathtub & Shower Faucet in Chrome (Trim Only)
Vero® Single Handle Bathtub & Shower Faucet in Chrome (Trim Only)
Product Details
Product Details
- Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
- Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
- Meets standards set by Americans with Disabilities Act (ADA)
- LHD= Less shower head (order separately)
- Single function operation
- Single lever handle for ease of temperature control
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Vero®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Height:
- 5-19/32
- Escutcheon Width:
- 7-3/32
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Plastic
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 7
- Trim Only:
- Yes
- Tub Spout Flow Rate:
- 6.0
- Tub Spout Reach:
- 6-1/2
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 034449730624
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes