This product requires certification to purchase.

Square Open Towel Ring in Stainless

Delta Faucet

Vero™ Square Open Towel Ring in Stainless

  • Fast #
  • Part #D77746SS
  • Item #4052268
  • Manufacturer Part #77746-SS
3.4 out of 5 Customer Rating
Brand image
Delta Faucet

Vero™ Square Open Towel Ring in Stainless

  • Fast #
  • Part #D77746SS
  • Item #4052268
  • Manufacturer Part #77746-SS
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 300
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Perfectly coordinates with the Vero bath collection
  • Extends 3-27/32 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 6-1/2 in. H x 3-27/32 in. D x 6-1/2 in. W
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2 in
Depth
3-21/25 in
Height
6-1/2 in
Projection
3-27/32 in
Width
6-1/2 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Vero™
Color Finish Category
Stainless Steel
Color Finish Name
Brilliance Stainless
Material
Zinc
Mount Type
Wall
Ring Type
Open
Shape
Square
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
034449631099