Tub Spout in Venetian Bronze
Vero Tub Spout in Venetian Bronze
Package Quantity Info:
Each: 1 Pallet: 780-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 7" total length
- Threads into nose of spout
- All Metal Construction
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Vero
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 7-3/50
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- Height:
- 2-1/2
- Length:
- 7-3/32
- Material:
- Zinc
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Reach:
- 6-3/8
- Spout Type:
- Non-Diverter
- UPC:
- 034449673624