Diverter Tub Spout in Venetian Bronze
Vero Diverter Tub Spout in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2320-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 6 1/2 inches from wall to center of outlet
- Sweat onto ½" W.W.T. or thread onto ½" IPS
- Non-Metallic
- RP12307 adapter assembly included
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Collection:
- Vero
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Delta
- Length:
- 7-1/8 in
- Material:
- Plastic
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 3 in
- Spout Reach:
- 6-1/2 in
- Spout Type:
- Pull-up tub spout
- UPC:
- 034449673709
- WaterSense Labeled:
- No