This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Chrome

Delta Faucet

Vero® Two Handle Widespread Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D3553LF
  • Item #4052285
  • Manufacturer Part #3553LF
5 out of 5 Customer Rating
Brand image
Delta Faucet

Vero® Two Handle Widespread Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D3553LF
  • Item #4052285
  • Manufacturer Part #3553LF
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 135
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits 3-hole 6-16 in. installations
  • Includes matching finish metal push pop-up drain assembly
  • Meets standards set by Americans with Disabilities Act (ADA)
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • High-arc spout
  • Accommodates countertop installations up to 3 cm thick without the need for an extension kit (manufacture date after 4/30/20)
  • Backed by Delta faucet’s lifetime limited warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
6-4/25 in
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Faucet Height
6-3/8 in
Flow Rate
1.2 gpm
Height
6-19/50 in
Maximum Deck Thickness
1-1/2 in
Spout Height
3-3/4 in
Spout Reach
4-25/32 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Washerless
Collection
Vero®
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Type
Fixed
Trim Only
No
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1, ASME A112.18.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B125.2
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
Origin
Domestic
UL Listed
No
WaterSense Labeled
Yes
UPC
034449630979


Recommended Accessories