This product requires certification to purchase.

Two Handle Pressure Balancing Valve Trim in Brilliance® Stainless

Delta Faucet

Vero® Two Handle Pressure Balancing Valve Trim in Brilliance® Stainless

  • Fast #
  • Part #DT17053SS
  • Item #4086494
  • Manufacturer Part #T17053-SS
5 out of 5 Customer Rating
Brand image
Delta Faucet

Vero® Two Handle Pressure Balancing Valve Trim in Brilliance® Stainless

  • Fast #
  • Part #DT17053SS
  • Item #4086494
  • Manufacturer Part #T17053-SS
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 162
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Order MultiChoice® universal rough-in separately
  • Pressure balance control
  • Lifetime limited faucet and finish warranty for original purchaser
  • Available in Chrome, Venetian Bronze, Champagne Bronze, or Brilliance Stainless finishes
  • Backed by Delta Faucet’s lifetime limited warranty
  • Set ideal temperature and adjust volume separately
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
5-19/32 in
Escutcheon Width
7-3/32 in
Flow Rate
2.5 gpm
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Vero®
Color Finish Category
Stainless Steel
Color Finish Name
Brilliance Stainless
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial, Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
WaterSense Labeled
No
UPC
034449632515