This product requires certification to purchase.

VERO: FLOW REGULATOR AND GASKET - 1.06 GPM

Delta Faucet

Vero VERO: FLOW REGULATOR AND GASKET - 1.06 GPM

  • Fast #
  • Part #DRP6335412
  • Item #7344160
  • Manufacturer Part #RP63354-1.2
4.2 out of 5 Customer Rating
Brand image
Delta Faucet

Vero VERO: FLOW REGULATOR AND GASKET - 1.06 GPM

  • Fast #
  • Part #DRP6335412
  • Item #7344160
  • Manufacturer Part #RP63354-1.2
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 19500
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Collection:
Vero
Flow Rate:
1.2 gpm
Material:
Plastic
UPC:
034449818568