Wall Mount Toilet Tissue Holder in Venetian Bronze
Vero Wall Mount Toilet Tissue Holder in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 600-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Perfectly coordinates with the Vero bath collection
- Extends 3-5/8 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Mounting hardware and mounting template included with product
- Assembled dimensions: 2-7/32 in. H x 3-5/8 in. D x 6 in. W
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Vero
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 3-63/100 in
- Hardware Included:
- Yes
- Height:
- 2-11/50 in
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Material:
- Zinc
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-5/8 in
- UPC:
- 034449658577
- Width:
- 6 in