*0323 ESC T/S
Vesna™ *0323 ESC T/S
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 390-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Delta
- Collection:
- Vesna™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 6-1/2 in
- Material:
- Brass
- UPC:
- 034449952361
- Width:
- 6-1/2 in