*CVR* D-TEMP KNOB & CVR
Vessona *CVR* D-TEMP KNOB & CVR
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1764-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Vessona
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Knob
- Number of Handles:
- Single Handle
- UPC:
- 034449560443