*CVR* D-VICTORIAN HDL W/ SET SCRW
Victorian *CVR* D-VICTORIAN HDL W/ SET SCRW
Package Quantity Info:
Each: 1 Pallet: 1680-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Victorian
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- Number of Handles:
- Single Handle
- Type:
- Faucet
- UPC:
- 034449518086