1 in. Brass Flow Restrictor for Model 554LF and 754LF Series
Victorian® 1 in. Brass Flow Restrictor for Model 554LF and 754LF Series
Package Quantity Info:
Each: 1 Pallet: 5000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Model 554LF, 754LF Series
- CEC Compliant:
- For Sale in CA
- Collection:
- Victorian®
- Faucet Part Type:
- Flow Restrictor
- Flow Rate:
- 1.2 gpm
- Height:
- 1 in
- Length:
- 1 in
- Material:
- Brass
- UPC:
- 034449818728
- Width:
- 1 in