10-1/4 in. Spray and Hose Assembly in Venetian Bronze
Victorian 10-1/4 in. Spray and Hose Assembly in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 414-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Traditional gray hose and spray assembly
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Victorian
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Spray Assembly
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 10-1/4
- NSF Certified:
- No
- UPC:
- 034449468268
- Width:
- 7