This product requires certification to purchase.

12 in. Brass Handle Kit in Venetian Bronze

Delta Faucet

Victorian 12 in. Brass Handle Kit in Venetian Bronze

  • Fast #
  • Part #DRP51464RB
  • Item #3629464
  • Manufacturer Part #RP51464RB
4.1 out of 5 Customer Rating
Brand image
Delta Faucet

Victorian 12 in. Brass Handle Kit in Venetian Bronze

  • Fast #
  • Part #DRP51464RB
  • Item #3629464
  • Manufacturer Part #RP51464RB
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 972
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Victorian
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Faucet Part Type:
Handle Kit
Material:
Brass
Number of Handles:
Single Handle
UPC:
034449578912