18 in. Towel Bar in Champagne Bronze
This product has been replaced by
Manufacturer Part #559347
Victorian 18 in. Towel Bar in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Perfectly coordinates with the Victorian bath collection
- Extends 3-9/16 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Mounting hardware and mounting template included with product
- Assembled dimensions: 2-5/32 in. H x 3-9/16 in. D x 21-5/8 in. W
Specifications
- ADA Compliant:
- No
- Collection:
- Victorian
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 3-14/25 in
- Height:
- 2-4/25 in
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Bars:
- 1
- UPC:
- 034449658379