This product requires certification to purchase.

18 in. Towel Bar in Polished Brass

Delta Faucet

Victorian 18 in. Towel Bar in Polished Brass

  • Fast #
  • Part #D75018PB
  • Item #1581278
  • Manufacturer Part #75018-PB
5 out of 5 Customer Rating
Brand image
Delta Faucet

Victorian 18 in. Towel Bar in Polished Brass

  • Fast #
  • Part #D75018PB
  • Item #1581278
  • Manufacturer Part #75018-PB
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 318
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Perfectly coordinates with the Victorian bath collection
  • Extends 3-9/16 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 2-5/32 in. H x 3-9/16 in. D x 21-5/8 in. W
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Victorian
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Depth:
3-14/25
Height:
2-4/25
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18
Material:
Brass
Mount Type:
Wall
Number of Bars:
1
Projection:
3-9/16
UPC:
034449447904