2-1/8 in. Bathroom Sink Drain in Champagne Bronze
Victorian 2-1/8 in. Bathroom Sink Drain in Champagne Bronze
Package Quantity Info:
Each: 1 Pallet: 390-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.2
- Collection:
- Victorian
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Grid Drain Material:
- Plastic
- Overflow Included:
- No
- Product Type:
- Grid Drain
- Strainer Diameter:
- 2-1/8
- Tailpiece Style:
- Straight
- UPC:
- 034449646055