This product requires certification to purchase.

2-Hook Robe Hook in Chrome

Delta Faucet

Victorian® 2-Hook Robe Hook in Chrome

  • Fast #
  • Part #D75035
  • Item #1581262
  • Manufacturer Part #75035
4.2 out of 5 Customer Rating
Brand image
Delta Faucet

Victorian® 2-Hook Robe Hook in Chrome

  • Fast #
  • Part #D75035
  • Item #1581262
  • Manufacturer Part #75035
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 792
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Perfectly coordinates with the Victorian bath collection
  • Extends 4-23/32 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • 3 in. diameter flange
  • Assembled dimensions: 2-7/8 in. H x 4-23/32 in. D x 3-11/16 in. W
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2-5/32 in
Base Plate Width:
2-5/32 in
CARB OTC LEED Compliant:
No
Collection:
Victorian®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
GSA Approved:
No
Height:
2-7/8 in
IAPMO Listed:
No
Length:
2-4/25 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
2
Projection:
4-23/32 in
UPC:
034449448000
Width:
3-11/16 in