2.5 gpm Shower Trim Kit with Single Lever Handle and 2-Function Showerhead in Brilliance Polished Brass (Trim Only)
Victorian® 2.5 gpm Shower Trim Kit with Single Lever Handle and 2-Function Showerhead in Brilliance Polished Brass (Trim Only)
Product Details
Product Details
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
- Spray settings include: Full Body spray, Massaging spray, Drenching spray
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
- 2.50 gpm @ 80 psi, 9.5 L/min @ 550 kPa
- ADA Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Victorian®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 10-19/100
- Faucet Connection:
- IPS
- Handle Material:
- Plastic
- Handle Type:
- Lever
- Height:
- 9
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Dual
- Spray Type:
- Full, Massage
- Trim Only:
- Yes
- UPC:
- 034449520256
- WaterSense Labeled:
- No
- Width:
- 7