Aerator in Brilliance Stainless
Victorian Aerator in Brilliance Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1950-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Aerator for 155/2255
Specifications
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Victorian
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Flow Rate:
- 2.2 gpm
- Pressure Compensating:
- No
- UPC:
- 034449467476
- WaterSense Labeled:
- No