Diverter Tub Spout in Stainless
Victorian Diverter Tub Spout in Stainless
Frequently Purchased Together
Product Details
- 7 1/2" total length
- Sweat onto 1/2" C.W.T. or thread onto 1/2" IPS
- Pull up to divert
- Finish guaranteed to not tarnish or corrode
- Thread onto 1/2" IPS nipple
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Victorian
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Connection Type:
- Sweat
- Depth:
- 6-1/2 in
- End Connection 1:
- FIPS
- End Connections:
- FIPS
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Delta
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 3-13/100 in
- Length:
- 7-1/2 in
- Maximum Height:
- 3-13/100 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Type:
- Pull Up Diverter
- Style:
- Traditional
- WaterSense Labeled:
- No
- Weight:
- 0.935 lb