Escutcheon for Delta 17 Series in Polished Chrome
Victorian Escutcheon for Delta 17 Series in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Escutcheon for 1455
- Includes vandal resistant flow control aerator
- Includes 6" wrist handles, sanitary hoods
Specifications
- Collection:
- Victorian
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- NSF Certified:
- No
- Origin:
- Domestic
- UPC:
- 034449448741