This product requires certification to purchase.

Extension Kit for Delta 2255 and 2256 Series Kitchen Faucets

Delta Faucet

Victorian Extension Kit for Delta 2255 and 2256 Series Kitchen Faucets

  • Fast #
  • Part #DRP37775
  • Item #1762296
  • Manufacturer Part #RP37775
4 out of 5 Customer Rating
Brand image
Delta Faucet

Victorian Extension Kit for Delta 2255 and 2256 Series Kitchen Faucets

  • Fast #
  • Part #DRP37775
  • Item #1762296
  • Manufacturer Part #RP37775
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6174
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Genuine Delta® repair part
  • For use with 2255 and 2256 series kitchen faucets
  • Adds maximum 1" to deck thickness
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Delta 2255 and 2256 Series Kitchen Faucets
CARB OTC LEED Compliant:
No
Collection:
Victorian
Faucet Part Type:
Mounting Hardware
GSA Approved:
No
IAPMO Listed:
No
Length:
5-1/2 in
NSF Certified:
No
UPC:
034449469326
Width:
3/4 in