Large FINIAL Victoria Venetian Bronze
Victorian Large FINIAL Victoria Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 15000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Finial for 2755/2756 and Victorian tub spout
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Victorian
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Finial
- Material:
- Metal
- UPC:
- 034449448574