Lift Rod and Finial in Stainless
Victorian® Lift Rod and Finial in Stainless
Product Details
Product Details
Specifications
- Collection:
- Victorian®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- IAPMO Listed:
- No
- Material:
- Brass
- Product Type:
- Drain
- UPC:
- 034449846509