Plastic Cover in Polished Chrome
Victorian Plastic Cover in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 5712-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Victorian
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Cover
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 1-1/4
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- UPC:
- 034449448949