This product requires certification to purchase.

Polished Chrome Aerator

Delta Faucet

Victorian Polished Chrome Aerator

  • Fast #
  • Part #DRP37018
  • Item #1761798
  • Manufacturer Part #RP37018
3.6 out of 5 Customer Rating
Brand image
Delta Faucet

Victorian Polished Chrome Aerator

  • Fast #
  • Part #DRP37018
  • Item #1761798
  • Manufacturer Part #RP37018
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1950
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Aerator for 155/2255
  • Requires Certification

Specifications

CEC Compliant:
Not for Sale in CA
Collection:
Victorian
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Flow Rate:
2.2 gpm
UPC:
034449467445