Quick Connect Vegetable Spray Hose in White
Victorian Quick Connect Vegetable Spray Hose in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1320-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Quick connect spray hose
Specifications
- Collection:
- Victorian
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 3-47/50 in
- Faucet Part Type:
- Hose
- Height:
- 45 in
- Length:
- 6-1/4 in
- Material:
- Plastic
- NSF Certified:
- No
- UPC:
- 034449467971