Screw, Nut and Washer
Victorian Screw, Nut and Washer
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 9747-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Sold in sets of two (2)
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Victorian
- Faucet Part Type:
- Repair Kit
- NSF Certified:
- No
- UPC:
- 034449546508
- WaterSense Labeled:
- No