Shower Flange in Champagne Bronze
Victorian Shower Flange in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2024-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Outside diameter: 3"
Specifications
- ADA Compliant:
- No
- Application:
- Flanges
- Collection:
- Victorian
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 3 in
- Faucet Part Type:
- Flange
- GSA Approved:
- No
- Height:
- 1-1/4 in
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- UPC:
- 034449673570
- WaterSense Labeled:
- No