Single Function Hand Shower in Brilliance Polished Brass
Victorian® Single Function Hand Shower in Brilliance Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Complete unit includes trim and rough-in
- Easy installation also allows for above-deck adjustability
- Spray settings include: Full Body spray
- WaterSense® labeled hand shower uses at least 20% less water than the industry standard without compromising performance
- Must purchase handle kit model # H512PB or H516PB separately
- 2.00 gpm @ 80 psi, 7.6 L/min @ 550 kPa
- Handle not included
- Hand shower includes double check valves for backflow protection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Victorian®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Tub Filler
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Less Handles
- Hose Included:
- Yes
- Hose Length:
- 69 in
- Length:
- 8-3/8 in
- Number of Handles:
- Single Handle
- Pause Control:
- No
- Product Type:
- Faucet
- Showerhead Function:
- Single
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 9 in
- Spout Reach:
- 69 in
- Spray Type:
- Full Body
- WaterSense Labeled:
- Yes
- Weight:
- 4.1 lb