Single Handle Diverter Valve Trim in Stainless
Victorian® Single Handle Diverter Valve Trim in Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with R11000 diverter rough-in
- Includes valve cartridge
- Available in four finishes
- Must also order R11000 rough-in
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Victorian®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Dual
- Trim Only:
- Yes
- UPC:
- 034449574600
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No