Single Lever Handle Kit Polished Chrome
Victorian Single Lever Handle Kit Polished Chrome
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Victorian
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- Material:
- Brass
- Number of Handles:
- Single Handle
- Type:
- Faucet
- UPC:
- 034449578905