Spout Connection Hose for Delta Faucet 11946-SD Single Lever Widespread Kitchen Faucet
Victorian Spout Connection Hose for Delta Faucet 11946-SD Single Lever Widespread Kitchen Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 3654-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Quick connect spray hose
Specifications
- Brand Model Compatibility:
- Delta Faucet 11946-SD Single Lever Widespread Kitchen Faucet
- CARB OTC LEED Compliant:
- No
- Collection:
- Victorian
- Depth:
- 3/4 in
- End Connection 1:
- Adapter
- End Connections:
- Adapter
- Faucet Part Type:
- Hose
- GSA Approved:
- No
- Height:
- 18-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 5-1/5 in
- Material:
- Plastic
- NSF Certified:
- No
- UPC:
- 034449467957