This product requires certification to purchase.

Spray Hose and Diverter Assembly in Brilliance Stainless

Delta Faucet

Victorian Spray Hose and Diverter Assembly in Brilliance Stainless

  • Fast #
  • Part #DRP53881SS
  • Item #3816008
  • Manufacturer Part #RP53881SS
5 out of 5 Customer Rating
Brand image
Delta Faucet

Victorian Spray Hose and Diverter Assembly in Brilliance Stainless

  • Fast #
  • Part #DRP53881SS
  • Item #3816008
  • Manufacturer Part #RP53881SS
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 690
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For Victorian® kitchen models
  • To be used for Diamond Seal® technology models
  • Requires Certification

Specifications

Collection:
Victorian
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Faucet Part Type:
Spray Assembly
Length:
8 in
NSF Certified:
No
UPC:
034449598002