Tub Spout in Champagne Bronze
Victorian Tub Spout in Champagne Bronze
Package Quantity Info:
Each: 1 Pallet: 390-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 7 1/2" total length
- Sweat onto 1/2" C.W.T. or thread onto 1/2" IPS
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Victorian
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 4
- Faucet Part Type:
- Tub Spout
- Material:
- Plastic
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Reach:
- 7-1/2
- Spout Type:
- Non-Diverter
- UPC:
- 034449673600
- WaterSense Labeled:
- No