This product requires certification to purchase.

Valve Sleeve Assembly Venetian Bronze

Delta Faucet

Victorian Valve Sleeve Assembly Venetian Bronze

  • Fast #
  • Part #DRP51479RB
  • Item #3629208
  • Manufacturer Part #RP51479RB
3.7 out of 5 Customer Rating
Brand image
Delta Faucet

Victorian Valve Sleeve Assembly Venetian Bronze

  • Fast #
  • Part #DRP51479RB
  • Item #3629208
  • Manufacturer Part #RP51479RB
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2400
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Victorian
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Faucet Part Type:
Sleeve Assembly
Length:
6 in
Material:
Metal
UPC:
034449578752