*VICTOR 2 LEV HDL KIT
Victorian *VICTOR 2 LEV HDL KIT
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Victorian
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Handle
- Material:
- Metal
- Number of Handles:
- Two Handle
- UPC:
- 034449647717