CONICAL NUT With O-RNG Polished Chrome
Virage® CONICAL NUT With O-RNG Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 19500-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Brizo
- Collection:
- Virage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Nut
- Height:
- 1-1/2
- Length:
- 1
- Material:
- Brass
- UPC:
- 034449629829