Voice Module and Cable for Trinsic® 9159TV-DST
Voice Module and Cable for Trinsic® 9159TV-DST
Package Quantity Info:
Each: 1 Pallet: 546-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Trinsic® 9159TV-DST
- Depth:
- 1-3/50
- Faucet Part Type:
- Voice Module and Cable
- GSA Approved:
- No
- Height:
- 4-13/100
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- UPC:
- 034449878401